Zoro Homepage

0.37 in. x 50 ft. Flexeel Hose

  • Mfr # 166-PFE60504T

  • Zoro # G915761710


product price: $90.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166-PFE60504T
Zoro #
G915761710
UPC #
29292503235
Country of Origin
United States

Description

The Flexeel straight reinforced polyurethane air hose has a 0.37 in. and is 50 ft. long. Its transparent blue tube and cover are made of polyurethane which provides resistance to weathering and abrasion and resistance to chemicals oil and other petroleum-based fluids. This hose provides both durability and flexibility at temperatures ranging from -40 to +165 degrees F. It is reinforced with a nylon braid that is extruded internally rather than bonded so the hose will not experience component separation that can occur in other hoses after constant pulsating operations such as with staple or nail guns and it is resistant to kinking. It has a maximum pressure rating of 200 psi and comes equipped with two 1⁄4 in. factory-installed brass Male Pipe Thread MPT reusable strain relief fittings. This hose is a lighter-weight alternative to bulkier rubber and plastic hoses for use in general contracting and industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.