Shop COILHOSE PNEUMATICS

166-142 11489 1-4 Inch Mpt Coupler

  • Mfr # 166-142
  • Zoro # G004009358

product price: 
$
36.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
166-142
Zoro #
G004009358
UPC #
-
Country of Origin
United States

Description

  • Connection Type: Female/Male.
  • Bowl Male Thread: 1/4" (NPT).
  • Fitting Outlet Female Quick: 1/4".
  • Opening Shape: Straight.
  • Operating Measuring System: Inch.
  • Body Material: Brass.
  • Type: Adapter.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.