166-1508 11699 3-8 Inchhose Barb X 1-4 Inch Hose Conn Quick-Chang

  • Mfr # 166-1508
  • Zoro # G904009502
product price: 
$
40.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
166-1508
Zoro #
G904009502
UPC #
-
Country of Origin
China

Description

  • Connection Type: Male/Hose Barb.
  • Male Quick: 1/4".
  • Male Barb/Hose: 3/8".
  • Shape: Straight.
  • Measuring System: Inch.
  • Body Material: Brass.
  • Type: Adapter.
  • Quantity: 25 per box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews