Shop SPEEDAIRE

Air Gun, 1/4 in, FNPT, Zinc, Silver

  • Mfr # 52CF66
  • Zoro # G7719087

product price: 
$
24.79
/ea

Key Features

Air Gun Body Style
Thumb Lever
Body Material
Zinc
Application
Industrial Cleaning and Drying
Outlet Size
1/8 in (F)NPT
Includes
Brass Tip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52CF66
Zoro #
G7719087
UPC #
190735987186
Country of Origin
China
Air Gun Body Style
Thumb Lever
Body Material
Zinc
Application
Industrial Cleaning and Drying
Includes
Brass Tip
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
220 psi
Max. dBA
90
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Button
Item
Air Gun
Air Gun Product Group
Air Gun
Air Consumption
9 scfm
Output
90 psi
Chip Guard Included
No
Maximum Inlet Pressure
220 psi
Air Inlet Type
NPT
Nozzle Features
Non-Marring
Number of Nozzles Included
1
Nozzle Tip Material
Brass
Nozzle Angle
Straight
OSHA Pressure Compliant
Yes
Sound Level
90 dB
Air Flow Pattern
Focused
Air Inlet Gender
Female
Output Thrust
1 lbf
Body Style
Thumb-Lever
Nozzle Type
Safety
Inlet Pressure - Maximum
220 psi
Wire Color
Silver

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
50 1/4 in
Overall Width
2 1/4 in
Extension Size
48 in
Nozzle Length
1/2 in
Air Gun Inlet Size
1/4 in (F)NPT
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
49 1/4 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
50 1/4 in
Length
50 1/4 in

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1/2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Safety, Air Flow Pattern Focused, Sound Level 90 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.