Shop COILHOSE PNEUMATICS

166-CH16 Dual Extension

  • Mfr # 166-CH16
  • Zoro # G704022855

product price: 
$
29.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
166-CH16
Zoro #
G704022855
UPC #
-
Country of Origin
United States

Description

  • Connection Type: Female/Female.
  • Opening Shape: Offset.
  • Operating Measuring System: Inch.
  • Body Material: Brass, Chrome Plated.
  • Female Thread: 1/4" (NPT).
  • Type: Adapter.
  • Applications: Tire Inflation.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.