7 Degree Offset Offset Die Grinder .5 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet
- Mfr # 52213
- Zoro # G1153498
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
24,000 rpm
Max. Speed
24,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52213
- Zoro #
- G1153498
- UPC #
- -
- Country of Origin
- United States
- Item
- Offset Die Grinder .5 Hp 7 Degree
- Air Inlet
- 1/4 in NPT Female
- Horsepower
- 0.5 hp
- Free Speed
- 24,000 rpm
- Max. Speed
- 24,000 RPM
- Grinder Type
- 7 Degree Offset
- Includes
- 1/4" Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 8mm Mfr. No. 50039
- Collet
- 1/4" and 6mm
- HP
- 1/2 HP
- Grinder Orientation
- 7 Degree Offset
- Tool Weight
- 1.9 lb
- Standards
- CE Certified, EAC Certified
- Features
- Gearless For Reduced Maintenance and Downtime, Short Shank
- Power Source
- Air Powered
- Air Consumption
- 28 cfm
- Air Pressure
- 90 psi
- Number of Speed Settings
- 1
- Exhaust Location
- Front
Dimensions
- Overall Length
- 6 in
- Min. Hose Size
- 3/8 in
- Collet Size
- 1/4 in; 6mm
Description
Offset Die Grinder .5 Hp 7 Degree, Horsepower 0.5 hp, Collet Size 1/4 in; 6mm, Grinder Orientation 7 Degree Offset, Max. Speed 24,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8 In. Mfr. No. 50065, 3/8 In. Mfr. No. 50014, 8mm Mfr. No. 50039, Power Source Air Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.