Shop COILHOSE PNEUMATICS

166-N14-25B 27531 1-4Idx25' W-2 Swivel Fitting Nyl

  • Mfr # 166-N14-25B
  • Zoro # G504059655

product price: 
$
47.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
166-N14-25B
Zoro #
G504059655
UPC #
-
Country of Origin
United States

Description

  • Inner Diameter: 1/4".
  • Connection Type: Male/Male.
  • Operating Temp.: -60°F [Min], 200°F [Max].
  • Color: Yellow.
  • Tube Material: Nylon.
  • Wt. Body Fitting Size: 1/4".
  • Fitting Type: (2) Swivel.
  • Length: 25 ft.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.