Shop PRIMEFIT
See all product information
Create Account
OHC Zinc-Plated Steel Double Ear Hose Clamps, Range 13mm-15mm, 100PK
- Mfr # OHC15-100
- Zoro # G915189965
product price:
$
35.85
/pk of 100, $0.36/ea
Key Features
Material
Steel
Hose Inside Dia. (In.)
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OHC15-100
- Zoro #
- G915189965
- UPC #
- 816227015600
- Country of Origin
- China
Dimensions
- Hose Inside Dia. (In.)
- 15 mm
Details
- Material
- Steel
Description
Primefit 100pcs Zinc Plated Steel Double Ear Style Hose Clamps. For use with various style hoses using proper crimping tool. Specifications: Material: Zinc Plated Steel Clamp Ranges: Model OHC11-100 - 9mm Closed - 11mm Open Model OHC13-100 - 11mm Closed - 13mm Open Model OHC15-100 - 13mm Closed - 15mm Open Model OHC17-100 - 15mm Closed - 18mm Open Package Quantity: 100 Pieces / Bag
- •Clamp Range - 13mm (Closed) - 15mm (Open)
- •Zinc Plated Steel construction for corrosion resistance and longer life
- •Pack of 100 Pieces
- •For use with proper clamping pliers / crimping tool
- •Stronger holding strength than one ear hose clamps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.