Shop COILHOSE PNEUMATICS

166-S14-12B 28481 1-4Id X 12' Stowaway Hose W-2 Swivel

  • Mfr # 166-S14-12B
  • Zoro # G504009971

product price: 
$
69.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
166-S14-12B
Zoro #
G504009971
UPC #
-
Country of Origin
United States

Description

  • Inner Diam: 1/4".
  • Connection Type: Male/Male.
  • Color: Blue.
  • Tube Material: Nylon.
  • Fitting Size: 1/4".
  • Fitting Type: (2) Swivel.
  • Length: 12'.
  • Type: 2 Swivel.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.