Acme Interchange Coupler FPT 1/4"
- Mfr # A900B4F
- Zoro # G1112725
product price:Â
$
12.19
/ea
Key Features
Type
Acme Interchange Coupler
Material
Brass
Max. Temp. (F)
250 Degrees F
NPT Inlet (In.)
1/4 in
Max. Working Pressure (PSI)
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A900B4F
- Zoro #
- G1112725
- UPC #
- 048232409000
- Country of Origin
- United States
Details
- Item
- Acme Interchange Coupler,FPT,1/4"
- Type
- Acme Interchange Coupler
- Material
- Brass
- Max. Temp. (F)
- 250 Degrees F
- NPT Inlet (In.)
- 1/4 in
- Max. Working Pressure (PSI)
- 300 psi
- Temp. Range
- 40 Degrees to 250 Degrees F
- Provides
- Knurled Body Enhances Grip; Integral Drag Guard Prevents Accidental Disconnection
- Inlet (In.)
- 1/4 in (F)NPT
- Port (In.)
- 1/4 in
- Connection
- FNPT
- Max. Pressure (PSI)
- 300 psi
- Accessory Type
- Acme Interchange Coupler,FPT,1/4"
Description
Acme Interchange Coupler,FPT,1/4 In., Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.