Air Hose, Swivel, 3/8 In NPT, 30 Ft, Blue (Discontinued)
- Mfr # PR38-30B-B
- Zoro # G4612795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR38-30B-B
Zoro #
G4612795
UPC #
-
Country of Origin
Unknown
Dimensions
Hose Inside Dia.
3/8"
Hose Inside Dia. (In.)
3/8
Hose Outside Dia. (In.)
9/16
Pneumatic Hose Inside Dia.
3/8"
Pneumatic Hose Length
30 ft.
Details
Item
Coiled Air Hose
Type
Swivel
Pneumatic Hose Color
Blue
Color
Blue
Pneumatic Hose Tube Material
Polyurethane
Description
Coiled Air Hose, Hose Inside Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.