Automotive Coupler 3/8" ID Hose 1/4"
- Mfr # 166
- Zoro # G1113120
product price:Â
$
11.59
/ea
Key Features
Max. Working Pressure (PSI)
300 psi
Material
Brass
Type
Automotive Coupler
Max. Pressure (PSI)
300 psi
Temp. Range
-40 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 166
- Zoro #
- G1113120
- UPC #
- 029292117753
- Country of Origin
- United States
Details
- Item
- Automotive Coupler,3/8" ID Hose,1/4"
- Max. Working Pressure (PSI)
- 300 psi
- Material
- Brass
- Type
- Automotive Coupler
- Max. Pressure (PSI)
- 300 psi
- Temp. Range
- -40 Degrees to 250 Degrees F
- Max. Temp. (F)
- 250 Degrees F
- Accessory Type
- Automotive Coupler,3/8" ID Hose,1/4"
Description
Automotive Coupler,3/8 In. ID Hose,1/4 In., Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.