Shop COILHOSE PNEUMATICS
See all product information
Create Account
Automotive Coupler ID Hose 3/8"
- Mfr # 598
- Zoro # G1116681
product price:Â
$
17.75
/ea
Key Features
Connection
Hose Barb
Port (In.)
3/8 in
Material
Steel
Provides
Knurled Body Enhances Grip; Drag Guard Prevents Accidental Disconnection; Buna N Seals
Max. Temp. (F)
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 598
- Zoro #
- G1116681
- UPC #
- 029292124355
- Country of Origin
- United States
Dimensions
- Inlet Dia. (In.)
- 3/8 in
Details
- Item
- Automotive Coupler,ID Hose,3/8"
- Connection
- Hose Barb
- Port (In.)
- 3/8 in
- Material
- Steel
- Provides
- Knurled Body Enhances Grip; Drag Guard Prevents Accidental Disconnection; Buna N Seals
- Max. Temp. (F)
- 250 Degrees F
- Max. Working Pressure (PSI)
- 300 psi
- Type
- Automotive Coupler
- Inlet (In.)
- 3/8 in Hose Barb
- Temp. Range
- 40 Degrees to 250 Degrees F
- Max. Pressure (PSI)
- 300 psi
- Accessory Type
- Automotive Coupler,ID Hose,3/8"
Description
Automotive Coupler,ID Hose,3/8 In., Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.