Automotive Coupler MPT 1/4"
- Mfr # 162
- Zoro # G1113084
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Type
Automotive Coupler
Connection
Male
Max. Working Pressure (PSI)
300 psi
NPT Inlet (In.)
1/4 in
Max. Temp. (F)
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 162
- Zoro #
- G1113084
- UPC #
- 029292117470
- Country of Origin
- United States
Details
- Item
- Automotive Coupler,MPT,1/4"
- Type
- Automotive Coupler
- Connection
- Male
- Max. Working Pressure (PSI)
- 300 psi
- NPT Inlet (In.)
- 1/4 in
- Max. Temp. (F)
- 250 Degrees F
- Material
- Brass
- Temp. Range
- -40 Degrees to 250 Degrees F
- Inlet (In.)
- 1/4 in (M)NPT
- Max. Pressure (PSI)
- 300 psi
- Accessory Type
- Automotive Coupler,MPT,1/4"
Description
Automotive Coupler,MPT,1/4 In., Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.