Zoro Homepage

Blow Gun Safety Tamperproof

  • Mfr # 166-600ST-DL

  • Zoro # G315761785


product price: $26.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166-600ST-DL
Zoro #
G315761785
UPC #
029292131278
Country of Origin
China

Description

Inlet Size: 1/4in NPT. -Inlet Pressure: 150 psi. -Operating Temp.: 32 °F Min 175 °F Max. -Body Material: Zinc. -Coating: Chrome. -Power Source: Compressed Air. -Type: Blow Gun.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.