CEG Series Blow Gun W/36" High Flow Tip
- Mfr # CEG-36SH-DPB
- Zoro # G1119411
product price:Â
$
38.39
/ea
Key Features
Includes
Rubber Molded Grip
Air Inlet
1/4 in NPT Female
Color
Black
Standards
OSHA 1910.242(B), OSHA 1910.95(A)
Air Inlet Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CEG-36SH-DPB
- Zoro #
- G1119411
- UPC #
- 029292108249
- Country of Origin
- New Caledonia
Dimensions
- Air Inlet Size
- 1/4 in
Details
- Includes
- Rubber Molded Grip
- Air Inlet
- 1/4 in NPT Female
- Color
- Black
- Standards
- OSHA 1910.242(B), OSHA 1910.95(A)
- Item
- CEG Series Blow Gun W/36" High Flow Tip
- Air Inlet Gender
- Female
- Air Inlet Type
- NPT
- Maximum Inlet Pressure
- 150 psi
Description
CEG Series Blow Gun W/36 In. High Flow Tip, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.