Coilhose Pneumatics CH15CBG4F-DPB 0.25 in. Industrial Style CoBlo Coupler Blow Gun

  • Mfr # CH15CBG4F-DPB

  • Zoro # G604084281


product price:  $23.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH15CBG4F-DPB
Zoro #
G604084281
UPC #
29292108034
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Feature
  • Easy push button trigger
  • Works with tool connected or disconnected
  • 1/4" female NPT
Specification
  • Max working pressure: 120 PSI
  • Size: 1/4"
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.