Shop COILHOSE PNEUMATICS

Dial Inflator 0-60PSI Clip-On Chuck 36" Hose

  • Mfr # TGC1332-60
  • Zoro # G1119691

product price: 
$
74.19
/ea

Key Features

Includes
Inflator Gauge, Hose, Clip-On Chuck
Max. PSI
60
Hose Length
36"
Accessory Type
D Infl 0-60PSI Clip-On Chuck 36" Hose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TGC1332-60
Zoro #
G1119691
UPC #
029292102490
Country of Origin
United States

Dimensions

Hose Length
36"

Details

Includes
Inflator Gauge, Hose, Clip-On Chuck
Max. PSI
60
Item
D Infl 0-60PSI Clip-On Chuck 36" Hose
Accessory Type
D Infl 0-60PSI Clip-On Chuck 36" Hose

Description

D Infl 0-60PSI Clip-On Chuck 36 In. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.