Extension for Typhoon Blow Gun Display 12"
- Mfr # EXT-12-DPB
- Zoro # G1115001
product price:Â
$
11.25
/ea
Key Features
Includes
Male x Male Threads
Overall Length
12 in
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXT-12-DPB
- Zoro #
- G1115001
- UPC #
- 029292929035
- Country of Origin
- New Caledonia
Dimensions
- Overall Length
- 12 in
Details
- Includes
- Male x Male Threads
- Item
- Ext. for Typhoon Blow Gun Display,12"
- Number of Pieces
- 1
Description
Ext. for Typhoon Blow Gun Display,12 In., Includes Male x Male Threads, Overall Length 12 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.