Shop COILHOSE PNEUMATICS
See all product information
Create Account
Industrial Ball Swivel Connector MPT 1/4"
- Mfr # 15-04BS
- Zoro # G1113610
product price:Â
$
13.39
/ea
Key Features
NPT Inlet (In.)
1/4 in
Port (In.)
1/4 in
Provides
Ball Swivel Connectors Provide a Compact Method of Connection While Extending the User's Range of Motion; Full Flow At Any Angle
Type
Industrial Ball Swivel Connector
Inlet (In.)
1/4 in (M)NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-04BS
- Zoro #
- G1113610
- UPC #
- 029292218795
- Country of Origin
- United States
- Item
- Ind. Ball Swivel Connector MPT,1/4"
- NPT Inlet (In.)
- 1/4 in
- Port (In.)
- 1/4 in
- Provides
- Ball Swivel Connectors Provide a Compact Method of Connection While Extending the User's Range of Motion; Full Flow At Any Angle
- Type
- Industrial Ball Swivel Connector
- Inlet (In.)
- 1/4 in (M)NPT
- Connection
- Male
- Material
- Steel/Brass
- Accessory Type
- Ind. Ball Swivel Connector MPT,1/4"
Description
Ind. Ball Swivel Connector MPT,1/4 In., Material Steel/Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.