Industrial Coupler FPT 1/2"
- Mfr # 120
- Zoro # G1111930
product price:Â
$
18.19
/ea
Key Features
Material
Steel
Provides
Knurled Body Enhances Grip; Drag Guard Prevents Accidental Disconnection
Max. Working Pressure (PSI)
300 psi
Inlet (In.)
1/2 in (F)NPT
Max. Pressure (PSI)
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120
- Zoro #
- G1111930
- UPC #
- 029292112765
- Country of Origin
- United States
- Item
- Industrial Coupler,FPT,1/2"
- Material
- Steel
- Provides
- Knurled Body Enhances Grip; Drag Guard Prevents Accidental Disconnection
- Max. Working Pressure (PSI)
- 300 psi
- Inlet (In.)
- 1/2 in (F)NPT
- Max. Pressure (PSI)
- 300 psi
- Type
- Industrial Coupler
- Max. Temp. (F)
- 125 Degrees F
- Port (In.)
- 1/2 in
- NPT Inlet (In.)
- 1/2 in
- Connection
- Female
- Temp. Range
- -40 Degrees to 250 Degrees F
- Accessory Type
- Industrial Coupler,FPT,1/2"
Description
Industrial Coupler,FPT,1/2 In., Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.