Shop COILHOSE PNEUMATICS
See all product information
Create Account
Industrial Coupler ID Hose 1/2"
- Mfr # 128
- Zoro # G1111912
product price:Â
$
24.59
/ea
Key Features
Material
Steel
Port (In.)
1/2 in
Type
Industrial Coupler
Max. Temp. (F)
125 Degrees F
Max. Pressure (PSI)
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128
- Zoro #
- G1111912
- UPC #
- 029292113113
- Country of Origin
- United States
- Item
- Industrial Coupler,ID Hose,1/2"
- Material
- Steel
- Port (In.)
- 1/2 in
- Type
- Industrial Coupler
- Max. Temp. (F)
- 125 Degrees F
- Max. Pressure (PSI)
- 300 psi
- Provides
- Knurled Body Enhances Grip; Drag Guard Prevents Accidental Disconnection
- Connection
- Hose Barb
- Inlet (In.)
- 1/2 in Hose Barb
- Max. Working Pressure (PSI)
- 300 psi
- Temp. Range
- -40 Degrees to 250 Degrees F
- Accessory Type
- Industrial Coupler,ID Hose,1/2"
Description
Industrial Coupler,ID Hose,1/2 In., Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.