Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Jet Nozzle Cannon Blow Gun w/ 24in Extension

  • Mfr # 9000-24MJ

  • Zoro # G211591035


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Extension Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-24MJ
Zoro #
G211591035
UPC #
-
Country of Origin
China

Dimensions

Extension Size
24 in

Details

Item
Multi-Jet

Description

Coilhose Pneumatics 9000-24MJ Cannon Blow Gun with 24in Multi-Jet NozzleCannon Blow Gun with 24in Multi-Jet Safety Nozzle.Multi-Jet Nozzle Delivers a Broader Wall of Air.Flows up to 135cfm.Features an Assisted Trigger with little Pull Weight .Cannon Blow Gun Sell Sheet.Note: Uses compressed air from tow-behind or factory air compressors.Compressors must replenish at a rate of 40cfm of greater for optimal performance.Features: Delivers up to 135 cfm 3/4in npt inlet Air Assisted Trigger Multi-Jet delivers air over a broad area with Domestic & Foreign Components Specifications: Cannon Blow Gun with 24in Multi-Jet NozzlePackagingBoxTip Style24in Multi-JetUPC ID029292102919

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.