Needle Blow Gun Tip 0.050" x 1 3/16"
- Mfr # SNT-2
- Zoro # G1128441
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Overall Length
1 3/16 in
Standards
OSHA
Compatible with Product Type
Blow Guns
Nozzle Type
Safety
Compatible with Series
600,700, 770, and CEG Series of Blow Guns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNT-2
- Zoro #
- G1128441
- UPC #
- 029292223621
- Country of Origin
- United States
- Standards
- OSHA
- Item
- Needle Blow Gun Tip,0.050" x 1 3/16"
- Compatible with Product Type
- Blow Guns
- Nozzle Type
- Safety
- Compatible with Series
- 600,700, 770, and CEG Series of Blow Guns
Dimensions
- Overall Length
- 1 3/16 in
Description
Needle Blow Gun Tip,0.050 In. x 1 3/16 In., Overall Length 1 3/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.