Poly-Tube Male Connector 1/2" OD x 3/8" MPT
- Mfr # P68086
- Zoro # G1132230
product price:Â
$
21.75
/ea
Key Features
Connection
MNPT
Inlet (In.)
1/2 in
NPT Outlet
3/8 in
Type
Poly-Tube Male Connector
Inlet Dia. (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P68086
- Zoro #
- G1132230
- UPC #
- 029292311410
- Country of Origin
- United States
- Item
- Poly Tube Male Cnctr 1/2" OD x 3/8" MPT
- Connection
- MNPT
- Inlet (In.)
- 1/2 in
- NPT Outlet
- 3/8 in
- Type
- Poly-Tube Male Connector
- Accessory Type
- Poly Tube Male Cnctr 1/2" OD x 3/8" MPT
Dimensions
- Inlet Dia. (In.)
- 1/2 in
Description
Poly Tube Male Cnctr 1/2 In. OD x 3/8 In. MPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.