Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPL REUSUABLE END KIT FOR AIR HOSE

  • Mfr # AMPRM0604SR

  • Zoro # G702661520


product price: $8.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMPRM0604SR
Zoro #
G702661520
UPC #
29292307727
Country of Origin
Unknown

Description

Product Attribute: COILHOSE PNEUMATICS - AMPRM0604SR

The COILHOSE PNEUMATICS - AMPRM0604SR is a "Push On Hose Fitting", designed to provide a secure connection between a hose and a pipe or tube. Constructed for use in various pneumatic applications, this fitting offers easy installation with no hose clamps needed. The design enables a push-on application and includes a retention system.

Key Features:

  • Push On mechanism: This product is designed for attachment to hoses using a push-on method.
  • Retention system: The fitting incorporates a secure retention system. Retention system is in place but durability under pressure or during movement varies.
  • Versatile applications: The fitting is suitable for use in various pneumatic applications where use of air pressure is required.
  • Durable construction: The fitting is constructed from durable material, however product durability may vary depending on the environment.
  • No hose clamps needed: Absence of need for hose clamps may simplify the installation process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.