Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee 1/2" FPT Brass Pipe Fitting

  • Mfr # T008

  • Zoro # G7605169


product price: $22.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T008
Zoro #
G7605169
UPC #
29292210355
Country of Origin
United States

Description

The COILHOSE PNEUMATICS - T008 is a product designed for hose connections in a variety of pneumatic systems. Falling under the category of "Push On Hose Fittings," it serves as a conduit for various air and fluid applications. Its primary purpose is to provide a secure, yet flexible connection, optimizing your pneumatic systems' operation. This product is a component utilized in the functioning of systems.

Key Features:

  • Push-On Fittings: These are designed for installation without special tools. However, the convenience in assembly is subject to the user's familiarity with the product.
  • Compatibility: This fitting can be used with a wide range of hoses, indicating broad applicability across different pneumatic systems.
  • Design: The meticulous design is aimed at forming a connection that helps to minimize leaks, although the overall system performance depends on various factors.
  • Material: The high-quality, durable material is designed to resist corrosion. However, the longevity of use is subject to usage conditions.
  • Size: The product comes in a standard size. Its compatibility with different industrial or commercial applications depends on individual requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.