Typhoon Blow Gun 36" Extension/Multi-Jet Tip 3/8"
- Mfr # TYP3836
- Zoro # G1118894
product price:Â
$
66.69
/ea
Key Features
Body Material
Die Cast Zinc
Air Inlet
3/8 in NPT Female
Standards
OSHA 1910.242(B), OSHA 1910.95(A)
Extension Size
36 in
Maximum Inlet Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TYP3836
- Zoro #
- G1118894
- UPC #
- 029292112451
- Country of Origin
- New Caledonia
Dimensions
- Extension Size
- 36 in
- Extension Length - Subhead
- 36 in Nominal Extension Length
- Nominal Extension Length
- 36 in
- Air Inlet Size
- 3/8 in
Details
- Body Material
- Die Cast Zinc
- Air Inlet
- 3/8 in NPT Female
- Standards
- OSHA 1910.242(B), OSHA 1910.95(A)
- Item
- Typhoon BG 36" Ext./ Multi-Jet Tip,3/8"
- Maximum Inlet Pressure
- 150 psi
- Air Inlet Gender
- Female
- Air Inlet Type
- NPT
Description
Typhoon BG 36 In. Ext./ Multi-Jet Tip,3/8 In., Body Material Die Cast Zinc, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.