Shop COILHOSE PNEUMATICS
See all product information
Create Account
Typhoon Blow Gun 48" Extension/Multi-Jet Tip 3/8"
- Mfr # TYP3848
- Zoro # G1118809
product price:Â
$
67.49
/ea
Key Features
Body Material
Die Cast Zinc
Air Inlet
3/8 in NPT Female
Standards
OSHA 1910.242(B), OSHA 1910.95(A)
Extension Size
48 in
Extension Length - Subhead
48 in Nominal Extension Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TYP3848
- Zoro #
- G1118809
- UPC #
- 029292112505
- Country of Origin
- New Caledonia
- Body Material
- Die Cast Zinc
- Air Inlet
- 3/8 in NPT Female
- Standards
- OSHA 1910.242(B), OSHA 1910.95(A)
- Item
- Typhoon BG 48" Ext./ Multi-Jet Tip,3/8"
- Air Inlet Type
- NPT
- Air Inlet Gender
- Female
- Maximum Inlet Pressure
- 150 psi
Dimensions
- Extension Size
- 48 in
- Extension Length - Subhead
- 48 in Nominal Extension Length
- Air Inlet Size
- 3/8 in
- Nominal Extension Length
- 48 in
Description
Typhoon BG 48 In. Ext./ Multi-Jet Tip,3/8 In., Body Material Die Cast Zinc, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.