This item is Discontinued.

Coin-Tainer Automatic Coin Roll Wrapper, Dimes 2160651C02

This item is Discontinued.

Coin-Tainer

Automatic Coin Roll Wrapper, Dimes (Discontinued)

Mfr # 2160651C02
Zoro # G6431428
UPC # 093775500103
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2160651C02
Zoro #
G6431428
UPC #
093775500103
Country of Origin
United States

Details

Item
Automatic Coin Roll Wrapper,Dimes
Color
Green
Denomination
Dimes
Capacity
50
Standards
Color-coded to meet ABA standards
Wrapper Type
Continuous Roll
Paper Color
White
Total Dollar Value
5
Paper Type
Kraft

Description

Automatic Coin Roll Wrapper,Dimes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.