This item is Discontinued.

Coin-Tainer Automatic Coin Roll Wrapper, Nickel 2160651B08

This item is Discontinued.

Coin-Tainer

Automatic Coin Roll Wrapper, Nickel (Discontinued)

Mfr # 2160651B08
Zoro # G6431437
UPC # 093775500059
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2160651B08
Zoro #
G6431437
UPC #
093775500059
Country of Origin
United States

Details

Item
Automatic Coin Roll Wrapper,Nickel
Color
Blue
Denomination
Nickels
Capacity
40
Standards
Color-coded to meet ABA standards
Paper Type
Kraft
Total Dollar Value
2
Wrapper Type
Continuous Roll
Paper Color
White

Description

Automatic Coin Roll Wrapper,Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.