This item is Discontinued.

Coin-Tainer Automatic Coin Wrapper, Penny 2160651A07

This item is Discontinued.

Coin-Tainer

Automatic Coin Wrapper, Penny (Discontinued)

Mfr # 2160651A07
Zoro # G6431446
UPC # 093775500011
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2160651A07
Zoro #
G6431446
UPC #
093775500011
Country of Origin
United States

Details

Item
Automatic Coin Wrapper,Penny
Color
Red
Denomination
Pennies
Standards
Color-coded to meet ABA standards
Capacity
50
Total Dollar Value
0.5
Paper Type
Kraft
Paper Color
White
Wrapper Type
Continuous Roll

Description

Automatic Coin Wrapper,Penny

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.