This item is Discontinued.

This item is Discontinued.
Currency Strap, 2000, Violet, PK1000 (Discontinued)
Mfr #
216070H19
Zoro #
G6431461
UPC # 093775420005
Country of Origin United States
Category Currency Holders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
216070H19
Zoro #
G6431461
UPC #
093775420005
Country of Origin
United States
Details
Item
Currency Strap,2000,Violet,PK1000
Color
Violet
Denomination
Dollar Bills
Standards
Color-coded to meet ABA standards
Weight
1.055 lbs
Paper Type
50-lb Kraft
Total Dollar Value
2000
Paper Color
White
Wrapper Type
Self-Adhesive
Description
Currency Strap,2000,Violet,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.