Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Steel Sign Holder, 42 Inch

  • Mfr # 11742

  • Zoro # G802679524


product price: $15.45
/ea

Key Features

Material
Galvanized Steel
Color
Silver
Diameter
2
Size
11 in. W x 7 in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11742
Zoro #
G802679524
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2
Size
11 in. W x 7 in. H

Details

Material
Galvanized Steel
Color
Silver

Description

This durable, multi-purpose Galvanized Steel Sign Holder is crimped on four edges to keep your sign in place. Use alone as stakes or add the optional base adapter, Item No. 16BA (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.