Zoro Homepage

Galvanized Steel Sign Holders

  • Mfr # 7542

  • Zoro # G202682865


product price: $11.09
/ea

Key Features

Material
Galvanized Steel
Color
Silver
Size
7 in. W x 5 in. H
Diameter
0.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7542
Zoro #
G202682865
UPC #
-
Country of Origin
United States

Dimensions

Size
7 in. W x 5 in. H
Diameter
0.95

Details

Material
Galvanized Steel
Color
Silver

Description

This durable, multi-purpose galvanized sign holder is crimped on four edges to keep sign in place.

Use alone as stakes or add the optional base adapter Item number 16BA (Sold Separately).

7"W x 5"H. Stake is 42"L.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.