Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Steel Sign Holders, PK25

  • Mfr # B54

  • Zoro # G102682866


product price: $206.99
/pk 25, $8.28/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Silver
Diameter
34.1
Size
5 in. W x 4 in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B54
Zoro #
G102682866
UPC #
-
Country of Origin
United States

Dimensions

Diameter
34.1
Size
5 in. W x 4 in. H

Details

Material
Galvanized Steel
Color
Silver

Description

This durable sign holder is an economical way to display marking signs. The sign holder is made of galvanized steel and crimped on four edges to keep signs in place. The 7" x 7" heavy-gauge base plate keeps the sign upright and stable, even when not weighted down. Overall height is 16". Holds 5"W x 4"H signs, item number B5454. 25 sign holders and 25 waterproof and reusable cards are included in each case.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.