Zoro Homepage

Sign Holder, Height 16 In., Width 14 In.

  • Mfr # 1416FP-OT

  • Zoro # G202696619


product price: $13.35
/ea

Key Features

Material
Steel
Outside Diameter
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1416FP-OT
Zoro #
G202696619
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.8

Details

Material
Steel

Description

Post your message for everyone to see with this easy-to-post Galvanized Sign Holder. Edges are crimped along three edges to hold signs in place. Signs slide in from top and remove when REI expires.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.