Zoro Homepage

Sign Holder, Height 21 In., Width 14 In.

  • Mfr # 1421FP-OT

  • Zoro # G802696668


product price: $15.19
/ea

Key Features

Material
Steel
Outside Diameter
2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421FP-OT
Zoro #
G802696668
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
2.3

Details

Material
Steel

Description

Post your message for everyone to see with this easy-to-post Galvanized Sign Holder. Edges are crimped along three edges to hold signs in place. Signs slide in from top and remove when REI expires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.