Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Sign Cards, PK25

  • Mfr # PC 7-5

  • Zoro # G002682874


product price: $22.89
/pk 25, $0.92/ea

Key Features

Material
Vinyl
Legend/Background Color
White
Outside Diameter
0.41
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC 7-5
Zoro #
G002682874
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.41
Length
7

Details

Material
Vinyl
Legend/Background Color
White

Description

Make your own signs with these versatile plain white vinyl sign cards. Use with Sign Holder, Item No. B5700, for extra visibility, and sign marker Item No. G96010, sold separately.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.