Zoro Homepage

Fire Retardant Spray, 32 OZ

  • Mfr # FB32R

  • Zoro # G4768522


product price: $19.19
/ea

Key Features

For Material Type
Fabric
Application Method
Spray
Characteristics
Non-Corrosive, Non-Flammable, Does Not Stain
Size
32 oz
Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB32R
Zoro #
G4768522
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz

Details

Item
Fire Retardant Spray
For Material Type
Fabric
Application Method
Spray
Characteristics
Non-Corrosive, Non-Flammable, Does Not Stain
Container Type
Spray Bottle
Features
Does Not Stain
Coverage Area
25 sq ft
Fire Resistance Type
Flame/Fire Retardant

Description

Fire Retardant Spray, Application Method Spray, Container Size 32 oz, Container Type Spray Bottle, Coverage Area 25 sq ft, Fire Rating Not Applicable, Fire Resistance Type Flame/Fire Retardant, For Material Type Fabric, Features Does Not Stain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.