Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert, Acetal, PushFit1/4", Tube5/32"

  • Mfr # APC20004

  • Zoro # G1863858


product price: $10.25
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Series
APC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APC20004
Zoro #
G1863858
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Tube Outside Dia.
1/4 in
Body Dia.
0.72 in
Pipe Size (Fittings)
1/4"
Tube Inside Dia.
11/64 in
Length
1.86 in
Coupling Size
1/4 in
Fitting Side B Tube Inner Diameter
17/100 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 7/8 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
5/32 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Series
APC
Standards
FED 209E, NSF/ANSI 51, NSF/ANSI 61
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Inline Insert
Max. Pressure
120 psi
Straight-Through/Shut-Off
Straight-Through
Color
White
Basic Pipe Fitting Shape
Insert
Temp. Range
-40 Degrees to 180 Degrees F
For Use With
APC Couplers
Maximum Operating Pressure
120 psi
Flow Control Type
Flow-through
Fitting Side B Connection Type
Tube
Fitting Side A Connection Type
Insert
Application
Air, Non-Potable Water
Maximum Operating Temperature
180 Degrees F
Fitting Material
Acetal
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Insert
Operating Temperature - Maximum
180 Degrees F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
120 psi
Operating Temperature - Minimum
40 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Tube

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 7/8 in, Specific Fitting Shape Inline Insert, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 1/4 in, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.