Zoro Homepage

Temperature Indicating Label, Red, PK100

  • Mfr # CM 10/50

  • Zoro # G0507124


product price: $335.99
/pk 100, $3.36/ea
Free Shipping & Returns

Key Features

Label Height
2 1/2 in
Label Width
1 1/8 in
Resettable
Not Resettable
Message Color
White
Environmental Indicator Type
Freeze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM 10/50
Zoro #
G0507124
UPC #
751571535322
Country of Origin
Mexico

Dimensions

Label Height
2 1/2 in
Label Width
1 1/8 in

Details

Item
Temperature Indicating Label
Resettable
Not Resettable
Message Color
White
Environmental Indicator Type
Freeze
Activation Temperature
10C Degrees /50F Degrees
Min. Operating Temp.
50 Degrees F
Type of Damage Indicated
Temperature
Label Finish
Matte
Shelf Life
2 yr
Language
English
Label Material
Paper
Status When Shipped
Live
Max. Operating Temp.
140 Degrees F
Background Color
Red
Adhesive Material
Acrylic
Activation Time - Brief Exposure
0.5 hr.
Min. Temperature Measured
50 Degrees F
Temperature Range
50 Degrees to 140 Degrees F
Max. Temperature Measured
50 Degrees F
Operating Temperature - Minimum
50 Degrees F

Description

Temperature Indicating Label, Environmental Indicator Type Freeze, Tilt Indicator Type Not Applicable, Resettable Not Resettable, Label Width 1 1/8 in, Label Height 2 1/2 in, Temperature Range 50 Degrees to 140 Degrees F, Angle Sensitivity Not Applicable, Adhesive Material Acrylic, Min. Temperature Measured 50 Degrees F, Max. Temperature Measured 50 Degrees F, Shelf Life 2 yr, Status When Shipped Live, Language English, Package Quantity 100

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.