Temperature Indicating Label, Red, PK100
Mfr # CM 5/41
Zoro # G0507578
product price: $335.99
/pk 100, $3.36/ea
Free Shipping & Returns
Key Features
Label Height
2 1/2 in
Label Width
1 1/8 in
Min. Operating Temp.
41 Degrees F
Message Color
White
Label Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM 5/41
Zoro #
G0507578
UPC #
751571535315
Country of Origin
Mexico
Dimensions
Label Height
2 1/2 in
Label Width
1 1/8 in
Details
Item
Temperature Indicating Label
Min. Operating Temp.
41 Degrees F
Message Color
White
Label Material
Paper
Language
English
Label Finish
Matte
Resettable
Not Resettable
Type of Damage Indicated
Temperature
Environmental Indicator Type
Freeze
Adhesive Material
Acrylic
Activation Time - Brief Exposure
0.5 hr.
Activation Temperature
5C Degrees /41F Degrees
Shelf Life
2 yr
Background Color
Red
Status When Shipped
Live
Max. Operating Temp.
140 Degrees F
Temperature Range
41 Degrees to 140 Degrees F
Min. Temperature Measured
41 Degrees F
Max. Temperature Measured
41 Degrees F
Operating Temperature - Minimum
41 Degrees F
Description
Temperature Indicating Label, Environmental Indicator Type Freeze, Tilt Indicator Type Not Applicable, Resettable Not Resettable, Label Width 1 1/8 in, Label Height 2 1/2 in, Temperature Range 41 Degrees to 140 Degrees F, Angle Sensitivity Not Applicable, Adhesive Material Acrylic, Min. Temperature Measured 41 Degrees F, Max. Temperature Measured 41 Degrees F, Shelf Life 2 yr, Status When Shipped Live, Language English, Package Quantity 100
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.