Cole Hersee

Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating


product price: $31.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UL Class CC
  • Series SD ATO
  • Amp Range 30 to 100A
  • Voltage Rating 32V DC
  • Connector Type Stud; Blade
See all product information

Product Information

Details

Item Open Fuse Block
UL Class CC
Series SD ATO
Amp Range 30 to 100A
Voltage Rating 32V DC
Connector Type Stud; Blade
Mounting Style Bolt-Down
Visual Indication Indicating
Fuse Block Design Covered
Body Material PBT
Max. Amps 100A
Max. Voltage 32V DC
Fits Fuse Type Blade Fuse

Description

Standard 10 ATO Fuse Block with LED Indicators. The SD 10 ATO Fuse Block provides a cost-effective, consolidated circuit protection solution. These products are designed to accept standard ATO fuses and ensure safe power distribution throughout an application. Integrated LED blown fuse indicators allow for quick maintenance, preventing troubleshooting & equipment downtime. These products are RoHS compliant. Features: Carded blister packaging for simple retail display. LED blown fuse indicators. Snap-on insulating cover included. Centralizes wiring to a convenient location. The insulating cover provides circuitry protection. Continuous current rating of 100A. Current rating max per circuit: 30A Max. Applications: Centralized distribution for accessory circuits. Ideal solution for DIY projectsnot included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.