Cole Hersee

Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating


product price: $71.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UL Class CC
  • Series ST ATO
  • Amp Range 30 to 100A
  • Voltage Rating 32V DC
  • Connector Type Screw
See all product information

Product Information

Details

Item Open Fuse Block
UL Class CC
Series ST ATO
Amp Range 30 to 100A
Voltage Rating 32V DC
Connector Type Screw
Mounting Style Bolt-Down
Fuse Block Design Covered
Body Material PBT
Fits Fuse Type Blade Fuse
Max. Voltage 32V DC
Max. Amps 100A

Description

12 ATO Standard Series Fuse Block with Ground Bus. 12 ATO ST Fuse Block provides a cost-effective, consolidated circuit protection solution. These products are designed to accept standard ATO fuses and ensure safe power distribution throughout an application. These products are RoHS compliant. Features: Carded blister packaging for simple retail display. Snap-on insulating cover included with label recesses & spare fuse holder. Screw termination. Integrated negative busbar. Includes sheet of circuit identification labels. Centralizes wiring to a convenient location. The insulating cover provides circuitry protection. Continuous current rating of 100A. Current rating max per circuit: 30A Max. Applications: Centralized distribution for accessory circuits. Ideal solution for DIY projectsnot included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.