Zoro Homepage

0/50 Degree Baume Hydrometer

  • Mfr # 0829961

  • Zoro # G812924263


product price: $58.29
/ea

Key Features

Scale Divisions
1
Range
0/50
Material
Ballast
Standards
ISO/IEC 17025:2005, A2LA
Accuracy
+/-1.0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829961
Zoro #
G812924263
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
12 in
Overall Height
11 3/4 in

Details

Item
Hydrometer
Scale Divisions
1
Range
0/50
Material
Ballast
Standards
ISO/IEC 17025:2005, A2LA
Accuracy
+/-1.0 Degrees
Product Type
Hydrometer
Scale Type
Baume Plain Form

Description

Hydrometer, Scale Divisions 1, Range 0/50, Accuracy +/-1.0 Degrees , Hydrometer Internal Revenue Code Not Applicable, Standards ISO/IEC 17025:2005, A2LA, Material Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.