Zoro Homepage

29/41 Degree Baume Hydrometer

  • Mfr # 0829949

  • Zoro # G712924240


product price: $60.89
/ea

Key Features

Scale Divisions
0.1
Range
29/41 Degrees
Material
Ballast
Standards
ISO/IEC 17025:2005, A2LA
Accuracy
+/-0.1 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829949
Zoro #
G712924240
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 3/4 in
Overall Depth
12 in

Details

Item
Hydrometer
Scale Divisions
0.1
Range
29/41 Degrees
Material
Ballast
Standards
ISO/IEC 17025:2005, A2LA
Accuracy
+/-0.1 Degrees
Product Type
Hydrometer
Scale Type
Baume Plain Form

Description

Hydrometer, Scale Divisions 0.1, Range 29/41 Degrees , Accuracy +/-0.1 Degrees , Hydrometer Internal Revenue Code Not Applicable, Standards ISO/IEC 17025:2005, A2LA, Material Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.