2D Storage Box, 5-1/4 in W, PC
- Mfr # CRY91
- Zoro # G5433471
product price:Â
$
34.25
/ea
Key Features
Material
Polycarbonate
Color
Translucent with White Grid
Overall Height
2 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRY91
- Zoro #
- G5433471
- UPC #
- -
- Country of Origin
- Slovakia
Dimensions
- Overall Height
- 2 in
- Overall Length
- 5 1/4 in
- Overall Width
- 5 1/4 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
Details
- Item
- 2D Storage Box
- Material
- Polycarbonate
- Color
- Translucent with White Grid
- Includes
- Lid
- Holds
- 2mL Cryogenic Tubes
- Product Type
- 2D Storage Box
- Compatible Product Type
- Upright Freezer
- Shell Material
- Polycarbonate
Description
Cryogenic Vial 2D Box, Polycarbonate, Translucent, Overall Height 2 In., Overall Width 5-1/4 In., Overall Length 5-1/4 In., Holds 2mL Cryogenic Tubes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.