Zoro Homepage

Adhesive Microplate Sealing Film, PK 100

  • Mfr # 6710355

  • Zoro # G912936906


product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns

Key Features

Product Type
Sealing Film
Sterility
Non-Sterile
Material
Polypropylene
Overall Thickness
60 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6710355
Zoro #
G912936906
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
60 micron

Details

Item
Sealing Film
Product Type
Sealing Film
Sterility
Non-Sterile
Material
Polypropylene

Description

Sealing Film, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.