This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2160011
Zoro #
G8519884
UPC #
-
Country of Origin
United States
Dimensions
Size
40 to 300uL
Details
Color
White
Capacity
4300uL
Graduation Range
40 to 300uL
Standards
ISO 9001:2008
Sterile/Non-Sterile
Non-Sterile
Accuracy
+/-1.0% to +/-0.5%
Graduation Subdivisions
1 ul
Item
Multichannel Pipettor
Channel
8
Product Type
Multichannel Pipettor
Sterility
Non-Sterile
Pipettor Type
Electronic
Graduation Increments
1 ul
Number of Channels
8
Capacity - Maximum
4,300 ul
Channel Type
Multichannel
Description
Multichannel Pipettor, Size 40 to 300uL, 8 Channel, Graduation Range 40 to 300uL, White, Accuracy +/-1.0 Percent to +/-0.5 Percent, Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.